1 in. Socket Weld 150# Extra Extra Heavy Carbon Steel Flat Face Flange

You last purchased this on
 

1 in. Socket Weld 150# Extra Extra Heavy Carbon Steel Flat Face Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket Weld 150# Extra Extra Heavy Carbon Steel Flat Face Flange

  • Fast #
  • Part #GFFSWFXXHBG
  • Item #4898109
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Flat Face
Material:
Carbon Steel
Pressure Class:
150#
Schedule Class:
Extra Heavy