1 in. Socket Weld 300# Carbon Steel Raised Face Flange

You last purchased this on
 

1 in. Socket Weld 300# Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket Weld 300# Carbon Steel Raised Face Flange

  • Fast #
  • Part #P300RFSWFXHBG-B
  • Item #4401826
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Straight
Material:
Carbon Steel
Pressure Class:
300#
Schedule Class:
80