1 in. Socket Weld 600# Carbon Steel Extra Heavy Bore Raised Face Flange

You last purchased this on
 

1 in. Socket Weld 600# Carbon Steel Extra Heavy Bore Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket Weld 600# Carbon Steel Extra Heavy Bore Raised Face Flange

  • Fast #
  • Part #G600RFSWFXHBGE
  • Item #4276465
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Socket Weld, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
Schedule Class:
80
UL Listed:
No