1 in. Split Ring 10 Pack

Part #OFGPRING1000  |  Manufacturer Part #FGP-RING-1000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Brass

Package Quantity: Pack of 10

UL Listed: No