1 in. Stainless Steel Clamp Diaphragm Valve

Part #PW419X19P1610TM179  |  Manufacturer Part #1-W-419-.5X19P1610TM17963

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Material: Stainless Steel

Maximum Pressure: 150 psig

Media: Gas

Valve Size: 1 in

Valve Type: Diaphragm Valve