1 in. Stainless Steel Flanged 150# Ball Valve

Part #FRF153R053JGL  |  Manufacturer Part #FRF153R053JGL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Pressure Class: 150#

Type: KP2163900LB

Valve Body Style: 1 piece

Valve Port Opening: Standard Port

Valve Size: 1 in