1 in. Stainless Steel Plain Washer

You last purchased this on
 

1 in. Stainless Steel Plain Washer

This product requires certification to purchase.
You last purchased this on
 

1 in. Stainless Steel Plain Washer

  • Fast #
  • Part #SSFWG
  • Item #158494
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolts, nuts and washers coated
  • Anchor bolt specifications the same as plain finish
  • Hot dipped galvanized to meet ASTM A-153
  • Quick connect, 2 bolt tank to bowl installation
  • Anti-siphon ballcock prevents back siphoning
  • Sanitary bar on all bowls
  • Close coupled tank with cover
  • 8 in x 9 in water surface
  • Available with Fluidmaster upgrade
  • Color matched trip lever
  • Requires Certification

Specifications

Diameter - Inside 1:
1 in
Material:
Stainless Steel
Product Type:
Flat Washer
Shape:
Flat