1 in. Stainless Steel Single Pin Clamp

G13MHHM4G

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Clamp
End Connections
Clamp
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Sanitary, Straight
IAPMO Listed
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday