1 x 2-3/8 in. FNPT 1000# Global 304 and 304L Stainless Steel Union
1 x 2-3/8 in. FNPT 1000# Global 304 and 304L Stainless Steel Union
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 2040-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1000#
- UL Listed:
- No