1 in. Threaded 150# 304 Stainless Steel Square Plug

Part #IS4CTSPSP114G  |  Item #1289538  |  Manufacturer Part #M417-16

$ 4.41 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS4CTSPSP114FItem #1289535Mfr. Part #M417-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.48 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTSPSP114GItem #1289538Mfr. Part #M417-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.41 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTSPSP114HItem #1289543Mfr. Part #M417-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTSPSP114JItem #1289551Mfr. Part #M417-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.45 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTSPSP114KItem #1289554Mfr. Part #M417-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.37 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CTSPSP114LItem #1289558Mfr. Part #M417-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.98 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTSPSP114MItem #1289560Mfr. Part #M417-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.39 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#