1 x 1-18/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

You last purchased this on
 

1 x 1-18/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 1-18/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCG
  • Item #79239
  • Manufacturer Part #KP411-16
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-12/25 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
ISO:
ISO 49
Length:
1-18/25 in
Material:
Stainless Steel
Material Type:
304, 304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
0.25 lb