1 in. Threaded 150# 304L Stainless Steel Square Plug
Part #IS4CTSPG | Item #171252 | Manufacturer Part #K417-16
$
4.67
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: 304
Origin: Global
Pressure Class: 150#