1 in. Threaded 150# 304L Stainless Steel Tee
Part #IS4CTTG | Item #79129 | Manufacturer Part #K406-16
$
11.27
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
End Connection 1: FPT
End Connection 2: FPT
End Connection 3: FPT
End Connections: FPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304
Origin: Global
Pressure Class: 150#
Weight: 0.8