1 in. Threaded 150# 316 Stainless Steel HEX Plug
Part #IS6CTHPG | Item #79513 | Manufacturer Part #K617H-16
$
6.99
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Plug
Head Style: Hex
Material: Stainless Steel
Material Type: 316
Origin: Global
Pressure Class: 150#