1 in. Threaded 150# 316 Stainless Steel Square Head Plug
1 in. Threaded 150# 316 Stainless Steel Square Head Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#