1 in. Threaded 150# Black Malleable Iron Cap

Part #WBCAPG  |  Manufacturer Part #1.BMCAP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASME Specifications: ASME B16.3

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#