1 in. 150# Carbon Steel Flat Face Threaded Flange

You last purchased this on
 

1 in. 150# Carbon Steel Flat Face Threaded Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. 150# Carbon Steel Flat Face Threaded Flange

  • Fast #
  • Part #GFFTFG
  • Item #423132
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Flat Face, Straight
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#