1 in. 2000# Galv A105 Threaded 90 Elbow Forged Steel Electroplated Galvanized

You last purchased this on
 

1 in. 2000# Galv A105 Threaded 90 Elbow Forged Steel Electroplated Galvanized

This product requires certification to purchase.
You last purchased this on
 

1 in. 2000# Galv A105 Threaded 90 Elbow Forged Steel Electroplated Galvanized

  • Fast #
  • Part #GFS2T9G
  • Item #7688199
  • Manufacturer Part #GFS2T9G
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
2000#
UL Listed:
No