1 in. Threaded 304L Stainless Steel Cap

You last purchased this on
 

1 in. Threaded 304L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPG
  • Item #2849247
  • Manufacturer Part #3416D-16
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA 182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No