1 in. Threaded 3000# 316 Stainless Steel HEX Plug
Part #DS63THPG | Item #80502
$
48.89
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316
Pressure Class: 3000#