1 in. Threaded 3000# 316L Stainless Steel HEX Plug

Part #IS6L3THPG  |  Item #1348922

$ 8.70 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6L3THPAItem #1321507

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.52 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6L3THPBItem #4282185

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.22 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6L3THPCItem #1337648

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.70 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6L3THPDItem #1717233Mfr. Part #6L3THPD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.19 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3THPFItem #1337678

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.40 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3THPGItem #1348922

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3THPHItem #1795693Mfr. Part #63THPH

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.56 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3THPJItem #2849244Mfr. Part #S6L3THPJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3THPKItem #2849245Mfr. Part #S6L3THPK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.41 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6L3THPMItem #4282826

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Head Style: Hex

Material: Stainless Steel

Material Type: 316L

NSF Certified: Yes

Pressure Class: 3000#