1 in. 600# CS A105 RF Threaded Flange Forged Steel Raised Face

You last purchased this on
 

1 in. 600# CS A105 RF Threaded Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1 in. 600# CS A105 RF Threaded Flange Forged Steel Raised Face

  • Fast #
  • Part #D600RFTFG
  • Item #127509
  • Manufacturer Part #640010000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-3/50 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
UL Listed:
No
Weight:
4 lb