1 in. 6000# FS LRES Threaded Cap Forged Steel A105N S62 Low Residual
1 in. 6000# FS LRES Threaded Cap Forged Steel A105N S62 Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Forged Steel
- Origin:
- Global
- Pressure Class:
- 6000#