1 x 1 in. Threaded Domestic Brass Straight Nipple

DBRNG

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday