1 in. Threaded Forged Steel Half Coupling

You last purchased this on
 

1 in. Threaded Forged Steel Half Coupling

This product requires certification to purchase.
You last purchased this on
 

1 in. Threaded Forged Steel Half Coupling

  • Fast #
  • Part #FSTHCGE
  • Item #4281957
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Carbon Steel, Forged Steel
Pressure Class:
3000#