1 in. Threaded Galvanized Forged Steel Hex Plug

GFSTHPGE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Head Style
Hex
IAPMO Listed
No
NSF Certified
No
Type
A253RBRN
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday