1 in. Domestic Countersunk Hex Socket Galvanized Carbon Steel Plug
1 in. Domestic Countersunk Hex Socket Galvanized Carbon Steel Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- Hex Socket
- IAPMO Listed -:
- No
- Length:
- 3/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No