1 in. Threaded x NPT Schedule 80 Extra Heavy Seamless Domestic Black Carbon Steel Nipple Run (10 Piece)
1 in. Threaded x NPT Schedule 80 Extra Heavy Seamless Domestic Black Carbon Steel Nipple Run (10 Piece)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- MPT
- End Connections:
- Threaded x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No