1 in. Weld Extra Heavy Long Radius Carbon Steel 90 Degree Elbow

Part #DWX9GBARE  |  Manufacturer Part #DWX9GBARE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, Long Radius]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No

Wall Thickness: 0.13 in

Weight: 0.40