1 in. Weld Long Radius Schedule 10 Global C276 Hastelloy 90 Degree Seamless Elbow

You last purchased this on
 

1 in. Weld Long Radius Schedule 10 Global C276 Hastelloy 90 Degree Seamless Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Weld Long Radius Schedule 10 Global C276 Hastelloy 90 Degree Seamless Elbow

  • Fast #
  • Part #IH1C276W9G
  • Item #4280458
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-276
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Long Radius, Straight
Material:
Hastelloy
Material Type:
C276
Origin:
Global
Schedule Class:
10