1 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

You last purchased this on
 
PROFLO®

1 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 
PROFLO®

1 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNFGW
  • Item #7201534
  • Manufacturer Part #GRFWNFGW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Schedule Class:
40
UL Listed:
No