1 in. Weldneck 300# Extra Heavy 316L Stainless Steel Raised Face Flange

Part #IS3006LRFWNFXHBG  |  Manufacturer Part #IS30086LRFWNFXFG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1 in

    Part #IS3006LRFWNFXHBGMfr. Part #IS30086LRFWNFXFG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flange Type: Raised Face

Material: Stainless Steel

Material Type: 316L

Pressure Class: 300#

Schedule Class: Extra Heavy