1 in. 300# Extra Heavy A105N RF Weld Neck Flange Forged Steel Raised Face

You last purchased this on
 

1 in. 300# Extra Heavy A105N RF Weld Neck Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1 in. 300# Extra Heavy A105N RF Weld Neck Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFWNFXHBG-AN
  • Item #7300738
  • Manufacturer Part #G300RFWNFXHBG-WE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Weld Neck
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
Extra Heavy
UL Listed:
No