1 in. Wrot Rolled Stop Coupling 1-1/8 in OD

Part #CCRSG  |  Item #486884  |  Manufacturer Part #9001453

$ 4.53 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CCRSAItem #26563Mfr. Part #9000153

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.27 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CCRSBItem #486875Mfr. Part #9000353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.06 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CCRSCItem #486877Mfr. Part #9001003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.37 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CCRSDItem #486879Mfr. Part #9001103

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.13 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CCRSEItem #486880Mfr. Part #9001193

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CCRSFItem #486882Mfr. Part #9001253

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.28 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCRSGItem #486884Mfr. Part #9001453

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.53 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCRSHItem #486885Mfr. Part #9001703

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCRSJItem #486886Mfr. Part #9002003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.48 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCRSKItem #486887Mfr. Part #9002353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.48 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CCRSG