1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

Part #DBPTOA53G10  |  Item #237800

$ 144.80

Per 10 FT / $14.48 per FOOT

144.8

(Pricing is for 1 in)
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #DBPTOA53D10Item #237798

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.60 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3/4 in

    Part #DBPTOA53F10Item #237799

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.50 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1 in

    Part #DBPTOA53G10Item #237800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 144.80 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DBPTOA53H10Item #347424

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.70 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DBPTOA53J10Item #347423

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 234.40 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2 in

    Part #DBPTOA53K10Item #357560

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 314.70 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPTOA53L10Item #2973236

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 530.10 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3 in

    Part #DBPTOA53M10Item #513560

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 693.90 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 4 in

    Part #DBPTOA53P10Item #2973201

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,010.10 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart

Product Details

  • Domestic

Specifications

ASTM Specifications: ASTM A-53A

Application: Residential

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Grade: A

Length: 10 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 1 in

Schedule Class: 40