1 in. x 100 ft. CPVC Pipe in Cream
1 in. x 100 ft. CPVC Pipe in Cream
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper Tube Size intended for pressure use
- Resistant to corrosion, pitting and scaling
- Cream colored pipe and fittings used for hot and cold water distribution
- For use where systems will not exceed 180 deg F at 100 psi
Specifications
- ASTM:
- ASTM D-2846, ASTM D-1784
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 11