1 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

You last purchased this on
 

1 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #GGPTCA53G
  • Item #2259
  • Manufacturer Part #GGPTCA53G
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5
ASME:
ASME B36.10M
ASTM:
ASTM A-53 Grade A
Application:
Concrete, Fire Protection, Wood
Coating:
Galvanized
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded and Coupled
End Connections:
Threaded & Coupled
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1 in
Pressure Class:
700 psi
Schedule Class:
40
Wall Thickness:
0.133 in