1 in. x 5 ft. Copper Type L Hard Tube
1 in. x 5 ft. Copper Type L Hard Tube
Package Quantity Info:
FT: 1 ST: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-lasting
- Maintenance free
- Corrosion resistant
- Fabric strength, suitable for encapsulation and fabrication in temporary or permanent structures
- Most commonly used material in residential water supply lines
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 5 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 0.05 in