1 in. x 50 ft. Soft Type L Copper Tube

You last purchased this on
 

1 in. x 50 ft. Soft Type L Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1 in. x 50 ft. Soft Type L Copper Tube

  • Fast #
  • Part #GLCCAPG50
  • Item #7532191
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Soft
Diameter - Outside:
1-1/8 in
FM Approved:
No
Length:
50 ft
Material:
Copper
NSF Certified:
No
PipeTubing Size:
1 in