1 in. x 60 ft. Soft Coil Type L Copper Tube

You last purchased this on
 

1 in. x 60 ft. Soft Coil Type L Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1 in. x 60 ft. Soft Coil Type L Copper Tube

  • Fast #
  • Part #LSOFTCBG60
  • Item #2336234
  • Manufacturer Part #LB10060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Blue plastic coated
  • NSF approved
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Specifications

ASTM:
ASTM B-88
Coating:
Polyethylene
Color Finish Name:
Blue
Copper Tubing Temper:
Soft
Diameter - Outside:
1-1/8 in
End Connection 1:
Sweat
End Connections:
Sweat
FM Approved:
No
Length:
60 ft
Material:
Copper
Material Type:
Type L
NSF Certified:
Yes
PipeTubing Size:
1 in
Wall Thickness:
0.05 in