1 in. x Close Standard 160 Seamless and Straight Black Carbon Steel Nipple
1 in. x Close Standard 160 Seamless and Straight Black Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 160
- UL Listed:
- No