1 in. Close Global Black and Zinc Plated Carbon Steel Nipple

You last purchased this on
 

1 in. Close Global Black and Zinc Plated Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 in. Close Global Black and Zinc Plated Carbon Steel Nipple

  • Fast #
  • Part #IBZNGCL
  • Item #7054822
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No