1 in. x Close Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

You last purchased this on
 

1 in. x Close Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 in. x Close Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple

  • Fast #
  • Part #IBNGCL
  • Item #405781
  • Manufacturer Part #ZNB05CL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 23 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001, ISO 9001:2000
Material:
Welded Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No