1 in. x Close Weld Schedule 40 304L Stainless Steel Nipple

IS44NGCL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
Weld
End Connections
Weld
Fitting Size 2
1 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday