1 in. x 400 ft. SIDR 7 Plastic Pressure Pipe

You last purchased this on
 

1 in. x 400 ft. SIDR 7 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. x 400 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7AG400
  • Item #2477164
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-2239
Application:
Water Supply
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
1-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
400 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
250 psi
Pressure Class:
200#
Schedule Class:
SDR 7
UL Listed:
No
Wall Thickness:
0.150 in