1 IPS Electrofusion Coupling

Part #F128024  |  Manufacturer Part #128024

Call for Pricing EACH

Type:

F128024
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for safety
  • Complete traceability for easy asset management
  • A unique, exposed coil design that provides a seal stronger than any other electrofusion system on the market
  • The strongest, most reliable leak-proof seal in the industry

Specifications

ASTM Specifications: [ASTM D-2513, ASTM F-1055]

Application: [Gas, Water]

End Connection 1: Electrofusion

End Connection 2: Electrofusion

End Connections: Electrofusion

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 3-1/4 in

Material: Plastic

Material Type: HDPE

Maximum Pressure: [100 psi, 200 psi]

Maximum Temperature: 122

Minimum Temperature: -4

NSF Certified: Yes

Schedule Class: SDR11

Type: F128024