1-Light 13W Outdoor Porch Lantern in Black with Cool White

Part #C2861PLPC05  |  Item #7239354  |  Manufacturer Part #2861PLPC-05

$ 43.67 EACH

Color/Finish:
Black/Cool White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Save on energy with compact fluorescent bulbs
  • Limited 1 year warranty

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Color Finish: Black/Cool White

Color Finish Category: Blacks

Depth: 7 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Material: Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 5-1/4 in