1 Light 6 Ceiling Mount With Alabaster Glass 1 13 Watts
1 Light 6 Ceiling Mount With Alabaster Glass 1 13 Watts
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety listing: cUL - damp
- UL application: ceiling
- Replaceable light source
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2 Coil
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Utility
- Number of Lights:
- 1
- Type:
- N603189
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 6 in