1-Light Chandelier in Polished Silver

Part #F2311PS  |  Item #7285868  |  Manufacturer Part #2311PS

Color/Finish:
Polished Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Silver

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Number Of Lights: 1

UL Listed: No

Watts: 150