1 NPT 155 5.6 SR Upright Sprinkler Head BR 52-1/2

Part #GGL5683155015212  |  Item #7034608  |  Manufacturer Part #GL5683155015212

Type:

GGL5683155015212
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Standard Response, Upright]

Type: GGL5683155015212